Siamese RG-59U 18/2 500'

Item #: 0604264

Cat #: 51045008

UPC: 619172067386

Company wide:
0 in stock
Outdoor CCTV Coaxial Cable + Power Cable, 300V, Water Resistant, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Copper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: Black, Reel Length: 500 ft.

Overview

Outdoor CCTV Coaxial Cable + Power Cable, 300V, Water Resistant, Sunlight Resistant. Coaxial Cable: 20 AWG, RG-59/U, Solid Bare Copper Center Conductor, 95% Shielded Copper Braid Coverage, Dielectric Diameter: 0.145", Center Conductor: 0.034", Jacket Diameter: 0.245". Power Cable: 18 AWG, 2-Conductor, 16/30 Stranded Bare Copper Conductor, Unshielded, Jacket Diameter: 0.156". Color: Black, Reel Length: 500 ft.

20 AWG Bare Copper RG59, 95% Bare Copper Braid + 18 AWG 2 Stranded Conductors, Siamese, Water Resistant

Also known as: 619172067386, 51045008, RG5995BC182OUTX500, cctv

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Jacket: CPE
Shielding: Shielded
Length: 500 ft
Conductors: 3
Color: Black
Shielding: Shielded
Volts AC: 300
Material: Copper
Jacket: CPE