1" Strain Relief Connector, Nylon, 0.709-0.984"

Item #: 0604250

Cat #: NSR100L

UPC: 781002360322

$ 14.87 EA
Company wide:
20 in stock
Documents & Guides
1 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.709 Inch - 0.984 Inch, Material: Nylon.

Overview

1 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.709 Inch - 0.984 Inch, Material: Nylon.

Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.

Also known as: 781002360322, NSR100L, DOTNSR100L

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.709 - 0.984 in
Diameter: 1 in
Diameter Range: 0.709 - 0.984 in
Material: Nylon