RC9 PT 15A REC BS FLANGE BK CENTER

Item #: 0604242

Cat #: RC9A15TCBS

UPC: 786564005636

$ 478.48 EA
Company wide:
0 in stock
Prewired 15A quad receptacle can be wired as standard quad receptacle or isolated ground. Flange available painted in gray (GY), black (BK), ivory (VY), and brushed metal finishes in aluminum (AL) and brass (BS). Aluminum and brass flanges shipped with black cover. Brass flange also available with brass colored cover assembly (AB). Aluminum flange also available with aluminum colored cover assembly (AA). RC9 Series Poke-Thru Devices require a 3 1/16 (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum. RC9 Assembled Unit-Brass Flange and Black Slide Holder, 15A Quad Receptacle Standard or IG Finish - Brass

Overview

Prewired 15A quad receptacle can be wired as standard quad receptacle or isolated ground. Flange available painted in gray (GY), black (BK), ivory (VY), and brushed metal finishes in aluminum (AL) and brass (BS). Aluminum and brass flanges shipped with black cover. Brass flange also available with brass colored cover assembly (AB). Aluminum flange also available with aluminum colored cover assembly (AA). RC9 Series Poke-Thru Devices require a 3 1/16 (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8 minimum. RC9 Assembled Unit-Brass Flange and Black Slide Holder, 15A Quad Receptacle Standard or IG Finish - Brass
Also known as: 786564005636, RC9A15TCBS, WMDRC9A15TCBS

Specifications

Depth: 16 1/2 in
Material: Brass
Depth: 16 1/2 in
Material: Brass