Regenerative Bidirectional Variable Speed Control

Item #: 0604226

Cat #: 8830L

UPC: 024822088305

$ 240.12 EA
Company wide:
0 in stock
Documents & Guides
Regenerative Bidirectional Variable Speed and Torque Control for PM and DC Shunt Motors. AC Line Input: 115V AC. Motor Voltage: 0 - 90V DC. AC Line Current: 1.5 Amp. DC Load Current: 1.0 Amp. .075 Hp. AC Line Input: 208/230V AC. Motor Voltage: 0 - 180V DC. AC Line Current: 1.5 Amp. DC Load Current: 1.0 Amp. .15 Hp. KB Electronics Model: KBMG-21D.

Overview

Regenerative Bidirectional Variable Speed and Torque Control for PM and DC Shunt Motors. AC Line Input: 115V AC. Motor Voltage: 0 - 90V DC. AC Line Current: 1.5 Amp. DC Load Current: 1.0 Amp. .075 Hp. AC Line Input: 208/230V AC. Motor Voltage: 0 - 180V DC. AC Line Current: 1.5 Amp. DC Load Current: 1.0 Amp. .15 Hp. KB Electronics Model: KBMG-21D.
Also known as: 024822088305, 8830L, KBE8830

Specifications

Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
Horsepower: 0.750
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 120
Horsepower: 0.750