45 Deg Wireway Elbow, Type 12/3R , 6x6, Fiberglass

Item #: 0604160

Cat #: F66WE45FG

UPC: 783510190309

$ 905.63 EA
Company wide:
0 in stock
Wireway Elbow, 45 Degree, Bulletin F25 (Fiberglass Type 12 & 3r Wireway And Trough), Size/Dims: 6" x 6", Material/Finish: Fiberglass

Overview

Wireway Elbow, 45 Degree, Bulletin F25 (Fiberglass Type 12 & 3r Wireway And Trough), Size/Dims: 6" x 6", Material/Finish: Fiberglass

Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns. Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications.

Also known as: 783510190309, F66WE45FG, HOFF66WE45FG

Features & Benefits

  • Feed-Through 45-Degree Elbows are used for continuous runs with 45-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables in corrosive or dirty indoor or outdoor applications

Specifications

IP/NEMA Rating: IP55
Material: Fiberglass
Height: 6 in
Width: 6 in
Angle: 45°
IP/NEMA Rating: IP55
Height: 6 in
Angle: 45°
Material: Fiberglass
Width: 6 in