Magnetic Ballast, 1-Lamp, 120V

Item #: 0604029

Cat #: LC-25-TP-I

UPC: 781087113820

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F25T12 or (1) FT18W/2G11.

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F25T12 or (1) FT18W/2G11.

Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.

Also known as: 781087113820, LC-25-TP-I, ADVLC25TPI

Specifications

Shape: PL-L (Twin Tube Long), T12 (Tubular), CFT (Flat Twin)
Wattage: 18, 25
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Shape: PL-L (Twin Tube Long), T12 (Tubular), CFT (Flat Twin)
Volts AC: 120
Wattage: 18, 25
Type: Pre-Heat Start, Magnetic