3" EMT 11-1/4° Elbow

Item #: 0604015

Cat #: 3E1114

UPC: 786692020884

$ 115.08 EA
Company wide:
370 in stock
3 Inch EMT 11-1/4 Degree Elbow

Overview

3 Inch EMT 11-1/4 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692020884, 3E1114

Specifications

Diameter: 3 in
Material: Steel
Angle: 11 1/4°
Diameter: 3 in
Angle: 11 1/4°
Material: Steel