250W T4.5 Halogen Lamp, Frosted

Item #: 0603945
Cat #: S1918
UPC: 045923019180
$ 10.60 EA
Company wide:
0 in stock
Documents & Guides
250 Watt; Halogen; T4 1/2; Frosted; 2000 Average rated hours; 3780 Lumens; Mini Candelabra Base; 120 Volt

Overview

250 Watt; Halogen; T4 1/2; Frosted; 2000 Average rated hours; 3780 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923019180, S1918, SATS1918

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Shape: T4-1/2 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 3780
Wattage: 250
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T4-1/2 (Tubular)
Color: Frosted
Lumens: 3780
Dimmable: Yes
Base: Mini Candelabra Screw (E11)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 250
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)