CONTROL STATIONS - N1 AND N2

Item #: 0603937

Cat #: N1D75J112

UPC: 781381925365

Company wide:
0 in stock
Documents & Guides
No Documents Available
Control Station, Type Selector Switch, Pilot Light, Contact Configuration 1NO-1NC, Contact Rating 600 VAC 10 Ampere, Operator Type (1) 2 Position Selector Switch Knob, (1) 120 V Pilot Light, Enclosure Class I Div 1 and 2 Group C D, NEMA 3R/4X/7CD, Material Fiberglass Reinforced Thermoset Polyester, Cable/Conduit Entry 1/2 Inch, 3/4 Inch Dead End Hub, Approval UL, Application Hazard Location, Color Neutral, Number of Selector Switch Circuit 2

Overview

Control Station, Type Selector Switch, Pilot Light, Contact Configuration 1NO-1NC, Contact Rating 600 VAC 10 Ampere, Operator Type (1) 2 Position Selector Switch Knob, (1) 120 V Pilot Light, Enclosure Class I Div 1 and 2 Group C D, NEMA 3R/4X/7CD, Material Fiberglass Reinforced Thermoset Polyester, Cable/Conduit Entry 1/2 Inch, 3/4 Inch Dead End Hub, Approval UL, Application Hazard Location, Color Neutral, Number of Selector Switch Circuit 2
Also known as: 781381925365, N1D75J112, APPN1D75J112

Specifications

No Specifications Available