
1-1/2" Fiberglass 90° Elbow, 12" Radius, Black, No Coupling
Item #: 0603841
Cat #: 112FG90X12NC
UPC:
Company wide:
0
in stock
1-1/2 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, No Coupling
Overview
1-1/2 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, No Coupling
Also known as: 112FG90X12NC
Specifications
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | Fiberglass |
| Angle: | 90° |
| Sweep Radius: | 12 in |
| Diameter: | 1 1/2 in |
| Material: | Fiberglass |
| Sweep Radius: | 12 in |
| Color: | Black |
| Angle: | 90° |