Step Baffle Trim, 4", Black Baffle/Black Trim

Item #: 0603776

Cat #: EL993BB

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Step Baffle Trim, 4 Inch, Black Baffle/Black Trim, Phenolic Step, Metal Ring, Lamp: 32 Watt Max CFL (PL-T) or 50 Watt Max PAR20 or R20

Overview

Step Baffle Trim, 4 Inch, Black Baffle/Black Trim, Phenolic Step, Metal Ring, Lamp: 32 Watt Max CFL (PL-T) or 50 Watt Max PAR20 or R20

Compatible with 4”Line Voltage IC and Non-IC housings.

Also known as: EL993BB, ELOEL993BB

Specifications

Color: Black
Type: Baffle Trim
Diameter: 4 in
Color: Black
Diameter: 4 in
Type: Baffle Trim