Transformer, Dry Type, 45KVA, 480 Delta - 240 Delta/120, 3PH, NEMA 3R

Item #: 0603726

Cat #: T43T45E

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 45 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R

Overview

Transformer, Dry Type, 45 KVA, 480 Delta Volt Primary - 240 Delta/120 Volt Secondary, 3 Phase, NEMA 3R
Also known as: T43T45E, FPET43T45E

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta