90 Cfm Fan Molded Abs Housing

Item #: 0603679

Cat #: BFQ90

UPC: 083162209016

Call for price
Company wide:
53 in stock
Ceiling Fan, CFM: 90, Sones: 2.5, Duct Size: 4", Color: White.

Overview

Ceiling Fan, CFM: 90, Sones: 2.5, Duct Size: 4", Color: White.

The High Performance Exhaust Fan Series features an unique Snap-In Installation System. The included bracket nails or screws to the ceiling joist allowing the fan housing to “Snap-In”. Connect the wiring and the ducting, install the easy fitting grill and you are done. A bath fan installation can now be done in minutes. The durable high impact plastic housing ensures quiet.

Also known as: 083162209016, BFQ90, AKGBFQ90

Specifications

CFM: 90
Color: White
Sones: 2.500
CFM: 90
Sones: 2.500
Color: White

Customer Reviews

No reviews for this product
(0)