Electronic Ballast 2-Lamp 120-277V

Item #: 0603678

Cat #: QTP2X28T5UNVPSN

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (1 or 2) F28T5/HO

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Quicktronic Series. For use with the following Linear Lamp Types: (1 or 2) F28T5/HO
Also known as: QTP2X28T5UNVPSN, CNDQTP2X28T5UNVPSN

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120, 277
Wattage: 28
Family / Style: Quicktronic
Type: Programmed Start, Electronic
Volts AC: 120, 277
Family / Style: Quicktronic
Shape: T5 (Tubular)
Wattage: 28