400A, 120/208V, 3P, Main Terminal Box, NEMA 3

Item #: 0603648

Cat #: 3MTBE400R

UPC: 782113965420

$ 5908.41 EA
Company wide:
0 in stock
Documents & Guides
Main Terminal Box, 400 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom Feed (EUSERC), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, 400 Amp, 120/208V AC, 3-Phase, 4-Wire, Aluminum Bus, Bottom Feed (EUSERC), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782113965420, 3MTBE400R, CUT3MTBE400R

Specifications

Phase: 3
Amps: 400
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208
Amps: 400
IP/NEMA Rating: NEMA 3R