
SHALLOW STRUT, 1-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.
Item #: 0603582
Cat #: B42SH-120GLV
UPC: 781011243302
$ 18.88 FT
Company wide:
0
in stock
Documents & Guides
SHALLOW STRUT, 1-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.
Overview
SHALLOW STRUT, 1-IN. x 1 5/8-IN., 9/16-IN. x 1 1/8-IN. SLOTTED HOLES, 12 GA., 120-IN.
Also known as: 781011243302, B42SH-120GLV, BLIB42SH120GLV
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |