Pull Box 10.00x8.00x6.00

Item #: 0603317

Cat #: AHE10X8X6

UPC: 783510516802

$ 72.33 EA
Company wide:
0 in stock
Pull Box, Hinged Cover, Bulletin A90hc (hinge Cover Cut-out Box), Size/dims: 10.00x8.00x6.00, Material/finish: Steel/gray

Overview

Pull Box, Hinged Cover, Bulletin A90hc (hinge Cover Cut-out Box), Size/dims: 10.00x8.00x6.00, Material/finish: Steel/gray

Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.

Also known as: 783510516802, AHE10X8X6, HOFAHE10X8X6

Features & Benefits

  • Butt hinges on door
  • Various sizes of easily removable concentric knockouts on all four sides
  • Mounting holes on back of box
  • Provision for grounding

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 8