Splice Kit, 12 - 14 AWG, 2 Conductor Cable With Ground

Item #: 0603263

Cat #: NMS-2

UPC: 662381003201

$ 31.36 EA
Company wide:
2,172 in stock
Documents & Guides
Splice Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground

Overview

Splice Kit, Conductor Size: 14 AWG - 12 AWG, 2-Conductor, Ground

Non Metallic Splice Kit 12-14 AWG for 2 Conductors with Ground Non Metallic Splice Kits are used for splicing 12 or 14 AWG solid conductor, 2-conductor cable with ground. Hinged cover makes termination fast and easy. Approved for use in a variety of applications including: residential branch circuits, manufactured housing and pre-fabricated building structures.

Also known as: 662381003201, NMS-2, NSINMS2, in wall splice kit, nmb splice kit , wall splice kit

Specifications

Color: Clear
Allowable Gauge Range: 14 - 12
Color: Clear
Allowable Gauge Range: 14 - 12