Compression Lug, 2 AWG, 2 Hole, 1/4" Stud, Copper

Item #: 0603239

Cat #: CLWD-2-14-58

UPC: 783669633474

$ 16.72 EA
Company wide:
207 in stock
Compression Lug, 2 AWG, 2 Hole, 1/4" Stud, 5/8 Inch Hole Spacing, Long Barrel, Sight Window, Copper/Tin Plated

Overview

Compression Lug, 2 AWG, 2 Hole, 1/4" Stud, 5/8 Inch Hole Spacing, Long Barrel, Sight Window, Copper/Tin Plated

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools

Also known as: 783669633474, CLWD-2-14-58, ILSCLWD21458

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 2-Hole
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in