400A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 0603209

Cat #: FWH-400A

UPC: 051712150187

$ 238.22 EA
Company wide:
12 in stock
Documents & Guides
400 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

400 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Also known as: 051712150187, FWH-400A, BUSFWH400A

Specifications

Mounting: Stud
Volts AC: 500
Amps: 400
Volts DC: 500
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 400
Type: North American Style
Volts AC: 500
Volts DC: 500
Interrupt Rating DC: 200 kA