1
more

Rating Plug, 250A, 480VAC, 736-2500 Trip Range, Spectra Series
Item #: 0603145
Cat #: SRPF250A250
UPC: 783164213256
Company wide:
0
in stock
Documents & Guides
Rating Plug, 250 Amp, 480 Volt AC, 736-2500 Trip Range, Spectra Series
Overview
Rating Plug, 250 Amp, 480 Volt AC, 736-2500 Trip Range, Spectra Series
All Spectra, Power Break, and Power Break II circuit breakers use UL listed interchangeable rating plugs to establish or change the long time trip point of the circuit breaker. The key advantage of the rating plug is the flexibility of interchangeable rating plugs across the permissible current ratings of a given circuit breaker frame. Since the installed rating plug establishes the ampere rating of the breaker, the installer must verify the adequacy of the connected cable and/or bus bar ampacity. The National Electric Code allows cable size to be matched to the ampere rating established by the rating plug. 0A150 View Less
Also known as: 783164213256, SRPF250A250, ABBSRPF250A250
Specifications
| Poles: | 3 |
| Amps: | 250 |
| Volts AC: | 480 |
| Family / Style: | Spectra |
| Mounting: | Breaker |
| Poles: | 3 |
| Volts AC: | 480 |
| Mounting: | Breaker |
| Amps: | 250 |
| Family / Style: | Spectra |