Adapter Ring, Round, Diameter: 4", Brass

Item #: 0603130

Cat #: S5016

UPC: 783585125503

Company wide:
0 in stock
Documents & Guides
Adapter Ring, Round, Diameter: 4 Inch, Brass, For Use With Full Size Round Boxes

Overview

Adapter Ring, Round, Diameter: 4 Inch, Brass, For Use With Full Size Round Boxes
Also known as: 783585125503, S5016, KELS5016

Features & Benefits

  • Flush Round Floorbox Cover Frame
  • Single Gang
  • Brass Finish, Mouting Hardware Included

Specifications

Gangs: 1
Diameter: 4 in
Gangs: 1
Diameter: 4 in