16/16 SO/SOOW Copper 500'

Item #: 0603047

Cat #: 1616SOOWX500MCR

UPC: 079407196166

$ 7.38 FT
Company wide:
2,049 in stock
Documents & Guides
(16) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.740"

Overview

(16) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.740"

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 079407196166, 1616SOOWX500MCR, 1616SOX500

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Conductors: 16
Color: Black
Volts AC: 600
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Color: Black
Gauge: 16 AWG
Length: 500 ft, Cut to Length
Conductors: 16
Volts AC: 600