
Cordset 1" Single Ended, 4-Pin Straight Female Connector
Item #: 0602956
Cat #: QDC-525C
UPC:
Company wide:
0
in stock
Cordset 1 Inch Single Ended, 4-pin Straight Female Connector, Range: 1.8 m, Input: 90-250V ac, Output: SPDT Electromechanical Relay, 7.62 m (24.99 ft) Cable Length
Overview
Cordset 1 Inch Single Ended, 4-pin Straight Female Connector, Range: 1.8 m, Input: 90-250V ac, Output: SPDT Electromechanical Relay, 7.62 m (24.99 ft) Cable Length
Also known as: QDC-525C, BANQDC525C
Specifications
| Length: | 25 ft |
| Pins: | 4 |
| Length: | 25 ft |
| Pins: | 4 |