TCOE 011568825 M 6/8 SNB

Item #: 0602812

Cat #: 1SNA115688R2500

UPC: 662019957593

$ 10.96 EA
Company wide:
16 in stock
Documents & Guides
TCOE 011568825 M 6/8 SNB

Overview

TCOE 011568825 M 6/8 SNB
Also known as: 662019957593, 1SNA115688R2500, ENT1SNA115688R2500

Specifications

Type: Terminal Block, Compression Clamp
Volts AC: 20
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Gauge: 8 AWG
Type: Terminal Block, Compression Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Volts AC: 20
Color: Gray
Gauge: 8 AWG