Rough-In-Box with Transformer

Item #: 0602666
Cat #: 119
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Rough-In-Box with Transformer, Non-Metallic Box, Dimensions: 6.375"(W) x 3.25"(D) x 4.125"(H), Transformer, 120V Primary, 16V Secondary, 10VA.

Overview

Rough-In-Box with Transformer, Non-Metallic Box, Dimensions: 6.375"(W) x 3.25"(D) x 4.125"(H), Transformer, 120V Primary, 16V Secondary, 10VA.
Also known as: 119, HET119, HZ119

Specifications

Mounting: Flush
Color: Gray
Volts AC Secondary: 16
Volts AC Primary: 120
Mounting: Flush
Volts AC Secondary: 16
Color: Gray
Volts AC Primary: 120

Customer Reviews

No reviews for this product
(0)