Eaton motor control contact kit

Item #: 0602663

Cat #: 373B331G02

UPC: 786678360294

$ 496.13 EA
Company wide:
0 in stock
Documents & Guides
A200 Replacement Contact Kit ; 2 Poles; Size 0; Model J

Overview

A200 Replacement Contact Kit ; 2 Poles; Size 0; Model J

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 786678360294, 373B331G02, CUT373B331G02

Specifications

Poles: 2
Type: Contact Kit
Mounting: Device
Poles: 2
Mounting: Device
Type: Contact Kit