LITON LIGHTING

Item #: 0602579

Cat #: LR998W

UPC:

$ 3.15 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
LLT LR998W 4" EYEBALL TRIM ¦0R20 LAMP

Overview

LLT LR998W 4" EYEBALL TRIM ¦0R20 LAMP
Also known as: LR998W, LLTLR998W

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Eyeball

Customer Reviews

No reviews for this product
(0)