STROBE LOW PROFILE 24VDC BLUE

Item #: 0602548

Cat #: LP1-024B

UPC: 782979201489

$ 205.88 EA
Company wide:
0 in stock
StreamLine Low Profile Mini Strobe 24VDC Blue - Available in 12VDC, 24VDC, 120VAC and 240VAC. Surface mount. Five dome colors: Amber, Blue, Clear, Green and Red. Low profile, only 2.6" High by 2.33" Wide by 5" Long. Type 4X, IP66 enclosure. UL and cUL Listed.

Overview

StreamLine Low Profile Mini Strobe 24VDC Blue - Available in 12VDC, 24VDC, 120VAC and 240VAC. Surface mount. Five dome colors: Amber, Blue, Clear, Green and Red. Low profile, only 2.6" High by 2.33" Wide by 5" Long. Type 4X, IP66 enclosure. UL and cUL Listed.
Also known as: 782979201489, LP1-024B, FEDLP1024B

Specifications

Material: Polycarbonate
Color: Blue
IP/NEMA Rating: NEMA 4X
Material: Polycarbonate
IP/NEMA Rating: NEMA 4X
Color: Blue