40A, 3P, Definite Purpose Contactor

Item #: 0602544

Cat #: DP40C3P-2

UPC: 662019755649

$ 135.09 EA
Company wide:
62 in stock
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil.

Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 3 pole, 40 amp, non-reversing, definite purpose contactor, 208/240V AC coil, industry standard mounting plate

Also known as: 662019755649, DP40C3P-2, ABBDP40C3P2

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 208/240
Poles: 3
Amps: 40
Volts AC Control: 208/240
Type: Contactor, Definite Purpose
Volts AC: 600