Contactor, 30A, 3P, Definite Purpose, 600VAC, 120VAC Coil

Item #: 0602541

Cat #: DP30C3P-1

UPC: 662019747484

$ 123.88 EA
Company wide:
249 in stock
30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 120V AC Coil.

Overview

30 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 120V AC Coil.

DP30C3P-1 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019747484, DP30C3P-1, ABBDP30C3P1, starter

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Amps: 30