Fuse Holder Terminal Block, Type: M 4/8.D2.SFDJ

Item #: 0602524

Cat #: 0115 650.02

UPC: 662019957456

$ 43.38 EA
Company wide:
1 in stock
Documents & Guides
Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFDJ. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.

Overview

Fuse Holder Terminal Block. Double - Deck. Compression Clamp. Type: M 4/8.D2.SFDJ. Color: Gray. 300V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 12 AWG. Includes: 24V LED Blown Fuse Indicator.
Also known as: 662019957456, 0115 650.02, ENT1SNA115650R0200

Specifications

Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Amps: 1
Mounting: DIN Rail
Gauge: 12 AWG
Color: Gray
Family / Style: Entrelec
Type: Fuse Holder, Compression Clamp, Fuse Block, Double Deck
Mounting: DIN Rail
Color: Gray
Amps: 1
Gauge: 12 AWG
Family / Style: Entrelec