Ceiling Fan, Energy Efficient, 110 CFM

Item #: 0602454

Cat #: QTXEN110

UPC: 784891218279

Company wide:
0 in stock
Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.

Overview

Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.

One of NuTone’s best, QT Series fans feature very quiet operation and are powerful enough to maintain strong airflow to keep your bathroom free of humidity. It’s a rare combination, but QT Series fans can provide extra ventilation in many rooms in your home. The kitchen, laundry room, media room, or even the closet can benefit from a little ventilation, in a streamlined design, any time you need it. The quiet says it all.

Also known as: 784891218279, QTXEN110, NUTQTXEN110

Specifications

Color: White
CFM: 110
Sones: 0.700
Color: White
Sones: 0.700
CFM: 110