14/2 w/Ground, MC, Aluminum Armor, Solid

Item #: 0602384

Cat #: 142MCAGX1000

UPC: 077680373298

$ 0.90 FT
Company wide:
22,000 in stock
Documents & Guides
14/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"

Overview

14/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"

14/2 MC LITE STRIPED 1000 REEL

Also known as: 077680373298, 142MCAGX1000

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Gauge: 14 AWG