AERL22 REEL W/50FT OF 16-3 SQ

Item #: 0602192

Cat #: AERL2216350

UPC: 781381848848

$ 10440.25 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Explosionproof Cable Retracting Reel, Type Reel with Cable, Voltage Rating 600 VAC/250 VDC, Current Rating 15 Ampere, Cable Type 16/2 AWG SO, Cable Length 50 Ft, Material Cast Aluminum (Frame), Steel (Reelside), Finish Red Epoxy Powder Coated, Enclosure Class I Div 1 2 Group D, Class II Div 1 2 Group E F G, Class III, Application Lift, Pickup, Suspension, Approval UL 355/1203, Inclusion Four Roller Cable Outlet Guide

Overview

Explosionproof Cable Retracting Reel, Type Reel with Cable, Voltage Rating 600 VAC/250 VDC, Current Rating 15 Ampere, Cable Type 16/2 AWG SO, Cable Length 50 Ft, Material Cast Aluminum (Frame), Steel (Reelside), Finish Red Epoxy Powder Coated, Enclosure Class I Div 1 2 Group D, Class II Div 1 2 Group E F G, Class III, Application Lift, Pickup, Suspension, Approval UL 355/1203, Inclusion Four Roller Cable Outlet Guide
Also known as: 781381848848, AERL2216350, APPAERL2216350

Specifications

No Specifications Available