Roof Flashing, 2", Blk

Item #: 0602182

Cat #: 635

UPC: 018997006356

$ 37.39 EA
Company wide:
0 in stock
Documents & Guides
2 Inch Neoprene Roof Flashing, One Piece Design. Black

Overview

2 Inch Neoprene Roof Flashing, One Piece Design. Black
Also known as: 018997006356, 635, ARL635

Specifications

Material: Neoprene
Size: 2 in
Material: Neoprene
Size: 2 in