Halogen Bulb, T4, 20W, 12V

Item #: 0602152

Cat #: 20T4QCLAX12V

UPC:

Company wide:
0 in stock
Documents & Guides
Halogen Bulb, T4, 20 Watt, 12V, 2800K, Base: Bi-Pin (GY6.35), Lumens: 290, 100 CRI, Standard Case Qty: 40 *Sylvania Part # 58663*

Overview

Halogen Bulb, T4, 20 Watt, 12V, 2800K, Base: Bi-Pin (GY6.35), Lumens: 290, 100 CRI, Standard Case Qty: 40 *Sylvania Part # 58663*
Also known as: 20T4QCLAX12V, SYL20T4QCLAX12V

Specifications

Volts AC: 12
Lumens: 290
Shape: T4 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Volts AC: 12
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 290
Wattage: 20
Color Temperature: 2800 (Warm White)
Base: 2-Pin (GY6.35)