Milb M400-ug-aps-lc-bs 400a 4t Rt 2

Item #: 0602135

Cat #: M400-UG-APS-LC-BS

UPC: 784572238978

Company wide:
0 in stock
Documents & Guides
400a 4t Rt 24/40 Ldctr Bs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400a 4t Rt 24/40 Ldctr Bs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572238978, M400-UG-APS-LC-BS, MLBM400UGAPSLCBS

Specifications

Amps: 400
Width: 28 in
Mounting: Surface
Depth: 6 in
Phase: 1
Length: 40 in
Standards: California Proposition 65
Amps: 400
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Width: 28 in
Depth: 6 in
Length: 40 in