1000W 120V Wall Heater, Stainless Steel

Item #: 0602089

Cat #: RBF101

UPC: 027418792419

$ 324.02 EA
Company wide:
0 in stock
Documents & Guides
RBF Fan Forced Heater, 120V/1000W, Color: Stainless Steel, Includes: Heater Assembly, Grill, and Grill Frame, wall can sold separately. *Cadet Part # 79241*

Overview

RBF Fan Forced Heater, 120V/1000W, Color: Stainless Steel, Includes: Heater Assembly, Grill, and Grill Frame, wall can sold separately. *Cadet Part # 79241*

The RBF101 is a compact bathroom fan heater that features a convenient on/off rocker switch control and a fan forced interior from our most popular

heater The Com-Pak Plus. The heater is on until manually turned off. The mesh screen attached to the grill breaks up the flow of air, providing a more

gentle heat distribution. Factory rated at 1000 watts at 120V, this unit includes heater assembly, grill and grill frame.

Also known as: 027418792419, RBF101, CDTRBF101, Grey deals

Features & Benefits

  • Rest easy—includes high-temperature safety shutoff feature
  • Operation is as easy as flipping a switch
  • Proudly made in the USA
  • Compact design and stainless steel grill fit most bathrooms
  • 2-year warranty
  • Stylish mesh screen distributes warmth evenly
  • ETL listed to UL standards

Specifications

Volts AC: 120
Wattage: 1000
Color: Stainless
Mounting: Wall
Volts AC: 120
Color: Stainless
Wattage: 1000
Mounting: Wall