40A, 2P, Definite Purpose Contactor

Item #: 0602047

Cat #: DP40C2P-2

UPC: 662019755564

$ 103.60 EA
Company wide:
47 in stock
40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil.

Overview

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 208/240V AC Coil.

Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 2 pole, 40 amp, non-reversing, definite purpose contactor, 208/240V AC coil, industry standard mounting plate

Also known as: 662019755564, DP40C2P-2, ABBDP40C2P2

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 240, 208
Volts AC: 600
Amps: 60
Poles: 2
Volts AC Control: 240, 208
Amps: 60
Type: Contactor, Definite Purpose
Volts AC: 600