Rechargeable Monobloc Battery, 6V, 5A

Item #: 0601812

Cat #: 0120793

UPC: 782520127930

Call for price
Company wide:
0 in stock
Documents & Guides
Rechargeable Monobloc Battery, 6 Volt, 5 Amp

Overview

Rechargeable Monobloc Battery, 6 Volt, 5 Amp
Also known as: 782520127930, 0120793, DUA0120793

Specifications

Material: Malleable Iron
Diameter: 1 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 in