Floor Box Assembly, Round, Type: 15A Quad Receptacle, Aluminum

Item #: 0601737

Cat #: 861QTCGY

UPC: 786564013273

$ 247.68 EA
Company wide:
0 in stock
Floor Box Assembly, Round, Type: 15 Amp Quad Receptacle, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Gray, For Use in Raised Floor or Wood Floor Applications.

Overview

Floor Box Assembly, Round, Type: 15 Amp Quad Receptacle, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Gray, For Use in Raised Floor or Wood Floor Applications.
Also known as: 786564013273, 861QTCGY, WMD861QTCGY

Specifications

Knockout Diameter: 1/2 in
Color: Gray
Material: Aluminum
Knockout Diameter: 1/2 in
Material: Aluminum
Color: Gray