Wiring Trough, Type 3R, 14x14x48

Item #: 0601670

Cat #: A141448RT

UPC: 783510133474

$ 1148.51 EA
Company wide:
0 in stock

Overview

Wiring Trough, NEMA Type 3R, Dimensions: 14" x 14" x 48"

Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.

Also known as: 783510133474, A141448RT, HOFA141448RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 14 in
Height: 14 in
IP/NEMA Rating: NEMA 3R