C-h V48m28f75ee Transformer

Item #: 0601666

Cat #: V48M28F75EE

UPC: 786680027994

Company wide:
0 in stock
Documents & Guides
75 Kva Rating, 3-phase, NEMA Tp-1 Energy Efficient, Energy Star Labeled Transformer, 480v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

75 Kva Rating, 3-phase, NEMA Tp-1 Energy Efficient, Energy Star Labeled Transformer, 480v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680027994, V48M28F75EE, CUTV48M28F75EE

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta