Path & Spread 1-Lt 12V

Item #: 0601649

Cat #: 9790TZ

UPC: 783927114141

Call for price
Company wide:
0 in stock
Documents & Guides
CROSS CREEK LANTERN - Arts and Crafts style in a path light featuring Aged Bronze finish and textured linen glass for distinctive simplicity. Matching 120-Volt surface and post mount styles available.

Overview

CROSS CREEK LANTERN - Arts and Crafts style in a path light featuring Aged Bronze finish and textured linen glass for distinctive simplicity. Matching 120-Volt surface and post mount styles available.

With its tall and intricate design, the Townhouse Collection adds classic form to Kichler's expansive assortment of decorative outdoor lighting. Made by the finest craftsmen in the industry, each piece is formed from cast aluminum and is U.L. listed for wet location, ensuring these high quality fixtures will continue looking fabulous for years to come. This 21 ½"" high, 1-light wall lantern features our Tannery Bronze finish with clear beveled glass panels, which uses a 100-watt (max.) bulb that accentuates the luster of your home with zeal.

Also known as: 783927114141, 9790TZ, KIC9790TZ

Specifications

Wattage: 100
Material: Bronze, Aluminum
Wattage: 100
Material: Bronze, Aluminum