Bonding Jumper, 14.5" Length, 2" Cross Section

Item #: 0601553
Cat #: 991620
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Bonding Jumper, 14.5 Inch Length, 2 Inch Cross Section, 2000 Ampacity

Overview

Bonding Jumper, 14.5 Inch Length, 2 Inch Cross Section, 2000 Ampacity
Use bonding jumper at each expansion splice and where the cable tray is not mechanically/electrically continuous to ground. Sold individually. Hardware included.
Also known as: 991620, BLI991620

Specifications

Type: Bonding Jumper
Length: 16 in
Type: Bonding Jumper
Length: 16 in

Customer Reviews

No reviews for this product
(0)