Receptacle, Duplex, GFCI, DIN Rail Mounted, 15A, 120VAC, Touch Proof

Item #: 0601533
Cat #: DRR15GFI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Receptacle, Duplex, GFCI, DIN Rail Mounted, 15 Amp, 120 Volt, Touch Proof, Vertical or Horizontal Mount

Overview

Receptacle, Duplex, GFCI, DIN Rail Mounted, 15 Amp, 120 Volt, Touch Proof, Vertical or Horizontal Mount
Also known as: DRR15GFI, ACMDRR15GFI

Specifications

Volts AC: 120
Mounting: DIN Rail
Phase: 1
Amps: 15
Type: GFCI Duplexe Receptacle
Volts AC: 120
Phase: 1
Type: GFCI Duplexe Receptacle
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)