Fluorescent Lamp, Subminiature, T2, 13W, 3000K

Item #: 0601469

Cat #: FM13/830

UPC: 046135262531

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Subminiature, 13 Watt, Bulb: T2 (Tubular), Base: Axial, Lumens: 930, CRI: 70, Color Temperature: 3000K, Length: 20.6 inch, Standard Case Qty: 20 *Sylvania Part # 26253*

Overview

Fluorescent Lamp, Subminiature, 13 Watt, Bulb: T2 (Tubular), Base: Axial, Lumens: 930, CRI: 70, Color Temperature: 3000K, Length: 20.6 inch, Standard Case Qty: 20 *Sylvania Part # 26253*
Also known as: 046135262531, FM13/830, LDVFM13830

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 70
Shape: T2 (Tubular)
Lumens: 930
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 70
Lumens: 930
Wattage: 13
Shape: T2 (Tubular)
Light Technology: Fluorescent