Perforated shelf

Item #: 0601374

Cat #: 7206-EIA

UPC:

Company wide:
0 in stock
Documents & Guides
Rack Shelf, Perforated, Single-Sided, Dimensions: 17-1/2" W x 18" D, Weight Capacity: 80 lbs, Color: Black. Requires: 2RMU (Rack Mount Units).

Overview

Rack Shelf, Perforated, Single-Sided, Dimensions: 17-1/2" W x 18" D, Weight Capacity: 80 lbs, Color: Black. Requires: 2RMU (Rack Mount Units).
Also known as: 7206-EIA, GLC7206EIA

Specifications

Mounting: Rack
Size: 2RMU
Type: Perforated, Single-Sided, Rack Shelf
Color: Black
Weight Capacity: 80 lbs
Mounting: Rack
Type: Perforated, Single-Sided, Rack Shelf
Weight Capacity: 80 lbs
Size: 2RMU
Color: Black