Type BR 1-Inch Plug-On Circuit Breaker Contractor Pack

Item #: 0601325

Cat #: BR11510CP

UPC: 782114860717

Company wide:
0 in stock
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker contractor pack,Contractor pack,15 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,Q3,BR,Type BR Loadcenters

Overview

Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker contractor pack,Contractor pack,15 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,Q3,BR,Type BR Loadcenters

Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).

Also known as: 782114860717, BR11510CP, CUTBR11510CP

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR